AVENTICS R412006118

Pressure regulator series AS2-RGS

See technical information
References
Aventics:R412006118
Rubix:274A1609
Manufacturer :R412006118
EAN:3661475983921
brand logo
Technical specifications
Connection 1g 3/8

Product details : AVENTICS R412006118


The pressure dew point must be at least 15 °C under ambient and medium temperature and may not exceed 3 °C .The rear pressure gauge connection on the pressure regulator is closed with a blanking plug, the front connection is open. Dependingon the customer application, a second blanking plug may be necessary. Please order separately (see accessories).Suitable for use in Ex zones 1, 2, 21, 22.A change in the flow direction (from air supply on the left to air supply on the right) occurs by rotating installation by 180° about thevertical axis. Please see the operating instructions for further details.Relieving exhaust (≤ 0.3 bar over set pressure).With rear exhaust (> 3 bar )

Technical specifications


Attributes
Connection 1g 3/8
Show UNSPSC/ECL@SS
£ 50.23 excl. VAT
/ Each
£ 60.28 incl. VAT
  • Usually arrives within 14 working days