SMC VDW31-5G-4-02F-Q 2 PORT SOLENOID VALVE
2/2-way direct-acting solenoid valve VDW20/30 series
See technical informationReferences
SMC:VDW31-5G-4-02F-Q
Rubix:110A9579
EAN:3618034909878

Product details : SMC VDW31-5G-4-02F-Q 2 PORT SOLENOID VALVE
This product is discontinued and will be replaced by the New VDW series.The VDW200/300 series is a series of compact, direct-acting 3/2-way solenoid valves for air, water and vacuum. The use of a unique magnetic material reduces the operating resistance of moving parts, while improving service life, load-bearing capacity and corrosion resistance.
Technical specifications
Attributes
| Logistic Weight | 223 g |
|---|---|
| Type | 2/2-way solenoid valve |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 27.17 excl. VAT
/ Each
£ 32.60 incl. VAT
- Delivery usually within ( 19 ) days