FESTO 6228 SOLENOID VALVE CJM-5/2-1/2-FH
Solenoid valve CJM-5/2
See technical informationSee documentsReferences
Festo:CJM-5/2-1/2-FH
Rubix:108A1168
Manufacturer :6228
EAN:4052568110901

Documents
Product details : FESTO 6228 SOLENOID VALVE CJM-5/2-1/2-FH
Solenoid valve CJM-5/2-1/2-FH With plug socket and manual override, without sub-base Valve function=5/2 bistable, Type of actuation=electrical, Operating pressure=1,5 - 8 bar, Type of piloting=Piloted, Pneumatic Connection, port 1=Sub-base
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x95x60 mm |
|---|---|
| Logistic Weight | 743,5 g |
| Type | cassette valve |
| Number of Ports | 5 |
| Volume flow rate | 3000 l/min |
Show UNSPSC/ECL@SS
£ 1,130.96 excl. VAT
/ Each
£ 1,357.15 incl. VAT
- Delivery usually within ( 10 ) days