SMC ZP3P-20JT2SF-WF BELLOWS TYPE VACUUM PAD
2.5 Stage Bellows with Guide Attachment - ZP3P-JT
See technical informationSee documentsReferences
SMC:ZP3P-20JT2SF-WF
Rubix:392A8668
Manufacturer :ZP3P-20JT2SF-WF

Technical specifications
| Material | silicone rubber; aluminium |
|---|---|
| Diameter | 20 mm |
| Shape | bellow |
Documents
Product details : SMC ZP3P-20JT2SF-WF BELLOWS TYPE VACUUM PAD
The ZP3P-JT series is a bellows vacuum cup made of silicone rubber compliant with FDA21CFRSS1772600. The blue colored cup can be easily distinguished during contamination inspections. The design features a thin skirt bellows shape that can adapt to variations in height & workpiece angle and a guide attachment. The guide attachment reduces deformation of bellows cup for adsorption transfer applications up to 4G as well as deformation & deflection of the workpieces. The sealing skirt design reduces leakage and offers a better sealing performance for film.
Strengths
Pad Sizes: Ø 20 - Ø 50 mm
Shapes: Multibellows Type
Materials: Silicone Rubber Compliant with FDA21CFRSS1772600
Blue-coloured pad, with thin film skirt and special shape rib
With flat attachment as option to reduce wrinkles.
Technical specifications
Attributes
| Material | silicone rubber; aluminium |
|---|---|
| Diameter | 20 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 18.25 excl. VAT
/ Each
£ 21.90 incl. VAT
- Usually arrives within 14 working days