SMC ZP16BS VACUUM PAD


Vacuum Pad

References
smc:ZP16BS
rubix:120A2104
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter16 mm
ShapeBellow
See all Specifications

Product details : SMC ZP16BS VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 6 - Ø 50 mm
  • Shapes: Bellows Type
    •Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.

    Pad Diameter: ø16
    Material: S (Silicon Rubber)
    Lock Ring: Lock Ring
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)21x21x20 mm
    Logistic Weight4 g
    MaterialSilicone Rubber
    Diameter16 mm
    ShapeBellow
    TypeVacuum Pad
    Show UNSPSC/ECL@SS
    £ 8.91 excl. VAT
    / Each
    £ 10.69 incl. VAT
    • Delivery usually within ( 4 ) days