References
SMC:VQ1201N-5C1-Q
Rubix:2609499
Manufacturer :VQ1201N-5C1-Q

Product details : SMC VQ1201N-5C1-Q 5 PORT SOLENOID VALVE
Base mounted Single or Manifold plug in/plug lead unit.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 1.5 W or less.
Availability: rubber/metal seal, common or individual wiring.
IP65 compliant for VQ4000/5000 and dust proof for VQ0000/1000/2000.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 1.5 W or less.
Availability: rubber/metal seal, common or individual wiring.
IP65 compliant for VQ4000/5000 and dust proof for VQ0000/1000/2000.
VQ1000 Series, VQ1*0*, 5 Port Solenoid Valve, Plug-in Type, Base Mounted, New Style
Strengths
The non-bias, one-clamp structure permits easy valve replacement.
Built-in one-touch fittings for easy piping
Slide locking type manual override
Thin compact design with high flow capacity
Built-in one-touch fittings for easy piping
Slide locking type manual override
Thin compact design with high flow capacity
Technical specifications
Attributes
| Logistic Weight | 78 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 117.72 excl. VAT
/ Each
£ 141.26 incl. VAT
- Delivery usually within ( 28 ) days