References
SMC:VQ2000-FPG-C6C6-F
Rubix:393A2120
Manufacturer :VQ2000-FPG-C6C6-F
EAN:3618036556292

Documents
Product details : SMC VQ2000-FPG-C6C6-F DOUBLE CHECK BLOCK
Used in the outlet connection. The combination of this module with a model with double integrated crossed pilot valves and an 5/2 monostable bistable electric distributor prevents the cylinder from falling at the end of its stroke when the residual supply pressure is evacuated.
VQ1000/2000 Double Check Block, Separate Type
Technical specifications
Attributes
| Logistic Weight | 249 g |
|---|---|
| Type | double check block |
| Number of Ports | 2 |
| Max. service pressure | 8 bar |
| Pressure range | 0,15/0,8 mpa |
| Min. service pressure | 1.5 bar |
| Min. Operation temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 70.63 excl. VAT
/ Each
£ 84.76 incl. VAT
- Delivery usually within ( 8 ) days