SMC 25A-SY5100-5UD1 5 PORT SOLENOID VALVE

25A-SY5000, 5 Port Solenoid Valve, All Types (New Product)

See technical informationSee documents

References

SMC:25A-SY5100-5UD1
Rubix:392A6724
Manufacturer :25A-SY5100-5UD1
brand logo

Technical specifications

Type25a-sy5000, 5 port solenoid valve, all types (new product)
Number of Ports5

Documents

Product details : SMC 25A-SY5100-5UD1 5 PORT SOLENOID VALVE


Strengths

Compatible with battery manufacturing Fluid: Air. Operating pressure range: -100 kPa to 0.7. Ambient and fluid temperature [°C]: -10 to 50 (No freezing). Coil rated voltage [DC]: 24, 12 V. Enclosure: IP67 (Based on IEC60529).

Technical specifications


Attributes
Type25a-sy5000, 5 port solenoid valve, all types (new product)
Number of Ports5
£ 83.78 excl. VAT
/ Each
£ 100.54 incl. VAT
  • Usually arrives within 14 working days