References
SMC:VM830-01-13W
Rubix:2609273
EAN:3618034835153

Documents
Product details : SMC VM830-01-13W 3 PORT MECHANICAL VALVE
The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 1.0 Cv.
Strengths
•Fluid: air
Operating pressure: -100kPa to 1.0MPa
Effective area (Cv): 6mm 2 (0.33)
Ambient and fluid temperature: -5 to 60 C (no freezing)
Port size (nominal size): Rc(PT) 1/8 (6A)
Operating pressure: -100kPa to 1.0MPa
Effective area (Cv): 6mm 2 (0.33)
Ambient and fluid temperature: -5 to 60 C (no freezing)
Port size (nominal size): Rc(PT) 1/8 (6A)
Technical specifications
Attributes
| Logistic Weight | 252 g |
|---|---|
| Type | 3-port mechanical valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 113.10 excl. VAT
/ Each
£ 135.72 incl. VAT
- Delivery usually within ( 4 ) days