SMC 25A-SY5200-5UD1 5 PORT SOLENOID VALVE
25A-SY5000, 5 Port Solenoid Valve, All Types (New Product)
See technical informationSee documentsReferences
SMC:25A-SY5200-5UD1
Rubix:392A6891
Manufacturer :25A-SY5200-5UD1

Documents
Product details : SMC 25A-SY5200-5UD1 5 PORT SOLENOID VALVE
Strengths
Compatible with battery manufacturing
Fluid: Air.
Operating pressure range: -100 kPa to 0.7.
Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
Coil rated voltage [DC]: 24, 12 V.
Enclosure: IP67 (Based on IEC60529).
Technical specifications
Attributes
| Type | 25a-sy5000, 5 port solenoid valve, all types (new product) |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 121.15 excl. VAT
/ Each
£ 145.38 incl. VAT
- Usually arrives within 14 working days