SMC SY5120-5LOZ-C4F-Q 5/2 SOL/SPRING SOLENOID VALVE
Solenoid valve 5/2 and 5/3 Series SY5000
See technical informationReferences
SMC:SY5120-5LOZ-C4F-Q
Rubix:2608094
Manufacturer :SY5120-5LOZ-C4F-Q
EAN:3618036180336

Product details : SMC SY5120-5LOZ-C4F-Q 5/2 SOL/SPRING SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY5000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 92 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 2527 l/min |
Show UNSPSC/ECL@SS
£ 63.07 excl. VAT
/ Each
£ 75.68 incl. VAT
- Delivery usually within ( 34 ) days