SMC SY513-5YO-C8F-Q 3 PORT SOLENOID VALVE
3/2 Electro-distributor, Series SY500
See technical informationSee documentsReferences
SMC:SY513-5YO-C8F-Q
Rubix:2608118

Documents
Product details : SMC SY513-5YO-C8F-Q 3 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 62.84 excl. VAT
/ Each
£ 75.41 incl. VAT
- Delivery usually within ( 20 ) days