SMC SV1C00-5W1U 5 PORT SOLENOID VALVE (IP67)

Solenoid valve 5/2 and 5/3 Series SV1000

See technical information
References
SMC:SV1C00-5W1U
Rubix:2607794
brand logo
Technical specifications
Typesolenoid
Number of Ports5
See all Specifications

Product details : SMC SV1C00-5W1U 5 PORT SOLENOID VALVE (IP67)


The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
SV1000-4000, Single Valve, Subplate Type, IP67 Protection

Technical specifications


Attributes
Logistic Weight30 g
Typesolenoid
Number of Ports5
Show UNSPSC/ECL@SS
£ 114.87 excl. VAT
/ Each
£ 137.84 incl. VAT
  • Delivery usually within ( 20 ) days