References
SMC:VQ110-5LO-Q
Rubix:108A5525
Manufacturer :VQ110-5LO-Q
EAN:3618036557084

Product details : SMC VQ110-5LO-Q SOLENOID VALVE
This product is discontinued and will be replaced by the V100 series. VQ distributors are perfect for applications that require high speeds, frequent operation, stable response time and long lifespan. Innovative assembly methods allow distributors to be changed without having to completely disassemble the base. Built-in instant fittings reduce connection time and maintenance.
VQ110, 100 Series, Compact 3 Port Valve, Normally Closed
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Type | solenoid |
| Number of Ports | 3 |
| Volume flow rate | 15.7 l/min |
Show UNSPSC/ECL@SS
£ 42.15 excl. VAT
/ Each
£ 50.58 incl. VAT
- Delivery usually within ( 8 ) days