SMC VZ110-4DO-M5-Q 3 PORT SOLENOID VALVE
3/2 Electro-distributor, Series VZ100-500
See technical informationReferences
SMC:VZ110-4DO-M5-Q
Rubix:2610433

Product details : SMC VZ110-4DO-M5-Q 3 PORT SOLENOID VALVE
The VZ series consists of 3 port solenoid valves with rubber seals. Base mounted and body ported valves are available with standard, flat cable, DIN rail mounted plug-in and non plug-in manifolds. Various options are available. The VZ series is still available although direct replacements for each series have been implemented. See individual series information for replacements.
•3 port body ported valve
•Thread: metric, Rc(PT)
•Rubber seal type
•Fluid: air
•Power consumption: 1.8W DC
•Response time (ms): 15 or less
Function: 1 (Normally Closed)
Voltage: 4 (220VAC 50/60HZ)
Lead Wire: DO (DIN Connector w/o Connector)
Surge Suppressor: None
Option: None
•Thread: metric, Rc(PT)
•Rubber seal type
•Fluid: air
•Power consumption: 1.8W DC
•Response time (ms): 15 or less
Function: 1 (Normally Closed)
Voltage: 4 (220VAC 50/60HZ)
Lead Wire: DO (DIN Connector w/o Connector)
Surge Suppressor: None
Option: None
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 51.20 excl. VAT
/ Each
£ 61.44 incl. VAT
- Delivery usually within ( 8 ) days