FESTO 537958 SOLENOID VALVE VMPA2-M1H-N-PI
Solenoid valve VMPA2-M1H
See technical informationSee documentsReferences
Festo:VMPA2-M1H-N-PI
Rubix:110A0897
Manufacturer :537958
EAN:4052568174842

Documents
Product details : FESTO 537958 SOLENOID VALVE VMPA2-M1H-N-PI
Solenoid valve VMPA2-M1H-N-PI For valve terminal MPA-S. Valve function=2x3/2 open, monostable, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=610 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 113,7 g |
|---|---|
| Type | valve for mpa |
| Number of Ports | 5 |
| Volume flow rate | 600 l/min |
Show UNSPSC/ECL@SS
£ 118.74 excl. VAT
/ Each
£ 142.49 incl. VAT
- Delivery usually within ( 2 ) days