SMC VZ110-5MO-M5-Q 3 PORT SOLENOID VALVE
3/2 Electro-distributor, Series VZ100-500
See technical informationReferences
SMC:VZ110-5MO-M5-Q
Rubix:2610435

Product details : SMC VZ110-5MO-M5-Q 3 PORT SOLENOID VALVE
The VZ series consists of 3 port solenoid valves with rubber seals. Base mounted and body ported valves are available with standard, flat cable, DIN rail mounted plug-in and non plug-in manifolds. Various options are available. The VZ series is still available although direct replacements for each series have been implemented. See individual series information for replacements.
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 41.13 excl. VAT
/ Each
£ 49.36 incl. VAT
- Delivery usually within ( 4 ) days