SMC VXD245HLA PILOT OPERATED 2 PORT SOLENOID VALVE

Solenoid Valve

See technical information
References
SMC:VXD245HLA
Rubix:2610162
brand logo
Technical specifications
Type2-way solenoid valve
Number of Ports2
See all Specifications

Product details : SMC VXD245HLA PILOT OPERATED 2 PORT SOLENOID VALVE


Strengths

•Gasket Material EPDM
Class H temperature
Electrical connector: DIN connector with surge suppressor
Models with EPDM seals are suitable for hot water only

Technical specifications


Attributes
Logistic Weight750 g
Type2-way solenoid valve
Number of Ports2
Show UNSPSC/ECL@SS
£ 81.05 excl. VAT
/ Each
£ 97.26 incl. VAT
  • Delivery usually within ( 25 ) days