SMC VZ512-5DZ-01-Q 3/2 N.C. SOL.VALVE24VDC1/8
3/2 Electro-distributor, Series VZ100-500
See technical informationReferences
SMC:VZ512-5DZ-01-Q
Rubix:112A1205
EAN:3618035015622

Product details : SMC VZ512-5DZ-01-Q 3/2 N.C. SOL.VALVE24VDC1/8
The VZ series consists of 3 port solenoid valves with rubber seals. Base mounted and body ported valves are available with standard, flat cable, DIN rail mounted plug-in and non plug-in manifolds. Various options are available. The VZ series is still available although direct replacements for each series have been implemented. See individual series information for replacements.
•Fluid: Air
•Operating pressure range: internal pilot type: 0,15~0,7 MPa ;
•external pilot type: main supply pressure: 0,7 MPa ; external pilot pressure: 0,15~0,7 MPa
•Flow capacity: Cv 0.5
•Coil rated voltage: AC50/60Hz: 100, 200, 110, 220, 24, 48; DC: 6, 12, 24, 48
•Response time: 20ms or less
Function: 1 (Normally Closed)
Piping: 2 (Body Ported)
Body Option: Individual EXH
Voltage: 5 (24VDC)
Lead Wire: D (DIN Terminal w/Connector)
Surge Suppressor: Z (Light & Surge Suppressor)
Manual Override: Non-locking Push Style
Port Size: 01 (Base Mounted w/Sub-plate 1/8, Body Ported 1/8)
Option: None
Q: Q (CE Marked)
•Operating pressure range: internal pilot type: 0,15~0,7 MPa ;
•external pilot type: main supply pressure: 0,7 MPa ; external pilot pressure: 0,15~0,7 MPa
•Flow capacity: Cv 0.5
•Coil rated voltage: AC50/60Hz: 100, 200, 110, 220, 24, 48; DC: 6, 12, 24, 48
•Response time: 20ms or less
Function: 1 (Normally Closed)
Piping: 2 (Body Ported)
Body Option: Individual EXH
Voltage: 5 (24VDC)
Lead Wire: D (DIN Terminal w/Connector)
Surge Suppressor: Z (Light & Surge Suppressor)
Manual Override: Non-locking Push Style
Port Size: 01 (Base Mounted w/Sub-plate 1/8, Body Ported 1/8)
Option: None
Q: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Type | electro-distributor |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 97.21 excl. VAT
/ Each
£ 116.65 incl. VAT
- Delivery usually within ( 15 ) days