SMC SV1100-5FUD-CS-C6 5 PORT SOLENOID VALVE
Solenoid valve 5/2 and 5/3 Series SV1000
See technical informationSee documentsReferences
SMC:SV1100-5FUD-CS-C6
Rubix:2607771
Manufacturer :SV1100-5FUD-CS-C6

Documents
Product details : SMC SV1100-5FUD-CS-C6 5 PORT SOLENOID VALVE
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
Technical specifications
Attributes
| Logistic Weight | 123 g |
|---|---|
| Type | 5-port solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 79.62 excl. VAT
/ Each
£ 95.54 incl. VAT
- Delivery usually within ( 22 ) days