SMC VHS40-F04A PRESSURE RELIEF 3 PORT VALVE


3/2 Manual VHS Series Manual Shutoff Valve

References
smc:VHS40-F04A
rubix:121A0864
VHS, Pressure Relief 3 Port Valve with Locking Holes
brand logo
Technical specifications
Type40 (single action), Diameter G1/2
See all Specifications

Product details : SMC VHS40-F04A PRESSURE RELIEF 3 PORT VALVE


Pressure relief 3 port valve with locking holes
Modular connection type for connecting to FRL units
Energy saving: zero air bleeding during switching the handle
Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
With built-in silencer for EXH port as an option.
•Modular connection type for connecting to FRL units
•Flow rate up to 8270 l/min
•Energy saving: zero air bleeding during switching the handle
•Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
•With built-in silencer for EXH port as an option.

Body Size: 40
Thread: F (G)
Port Size: 04 (1/2)
Handle/Bonnet Material: A (Flame Resistant PBT)
Options: None
Semi-standard: None
Made to Order: None

Strengths

Padlockable device participating in the compliance of machines with European safety directives.

Applications

Purging the system upstream.

Technical specifications


Attributes
Logistics dimensions (L x W x H)58x105x70 mm
Logistic Weight389 g
Type40 (single action), Diameter G1/2
Show UNSPSC/ECL@SS
£ 39.90 excl. VAT
/ Each
£ 47.88 incl. VAT
  • In stock: Next day delivery