Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
SMC VFA5220-03F 5 PORT AIR OPERATED VALVE
SMC VFA5220-03F 5 PORT AIR OPERATED VALVE
VFA#000 series 5/2 and 5/3 distributor with pneumatic control
References
smc:
VFA5220-03F
rubix:
112A4218
Technical specifications
Type
5/2 and 5/3 solenoids
See all Specifications
Product details
Technical specifications
Product details : SMC VFA5220-03F 5 PORT AIR OPERATED VALVE
Series VFA, a five port air operated valve, offers large flow capacity in a compact size.
•Port size: 1/4, 3/8, 1/2
•Operating pressure range (MPa): 0.15 to 1.0.
Configuration: 2 (2 Position Double)
Body Type: 20 (Body Ported)
Port Size: 03 (3/8)
Thread Type: F (G)
Port Location: Upward
Technical specifications
Attributes
Logistic Weight
294
g
Type
5/2 and 5/3 solenoids
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.90
excl. VAT
/
Each
£
109.08
incl. VAT
Delivery usually within (
4
) days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SMC VX233DGAXB DIRECT OPERATED 2 PORT SOLENOID VALVE
SMC SY5220-5WAOU-C6F-Q 5 PORT SOLENOID VALVE
AVENTICS 0821300775
SMC VQ4251-5H-Q SOLENOID VALVE
AVENTICS 5812423200
SMC VXK2242-03F-5DO1 DIREKTBET-TIGTES 2/2-WEGE-ELEKTROMAGNETVENTIL
SMC SS5Y3-10F1-06B-C6 MANIFOLD BASE
SMC VQZ2420-5LO1-C6F-Q 5 PORT SOLENOID VALVE
SMC SS5Y3-50F1-04B-KC2F MANIFOLD BASE
AVENTICS 5811610100
FESTO 1492322 SOLENOID VALVE
AVENTICS 0820037904
SMC VX3324V-02F-5DZ1 3 PORT SOLENOID VALVE
FESTO 525178 SOLENOID VALVE MHP4-M1H-3/2G-1/4
FESTO 1491970 SOLENOID VALVE