PARKER DIRECTIONAL CONTROL D1SE83BNJW


3/2 Way Seated Type Directional Control Valve - Series D1SE

References
parker hannifin:D1SE83BNJW
rubix:156A1307
brand logo
brand logo
Technical specifications
TypeDirectional Control Valve

Product details : PARKER DIRECTIONAL CONTROL D1SE83BNJW


Parker's directional control valve series D1SE in size NG06 / CETOP 03 / NFPA D03 combines a robust valve design with the advantages of a seat valve. The valve poppet is almost leakage-free and enables a safe switching even after longer standstill periods for a reliable operation.

Markets:
• Industrial
• Machine tools
• Molding
• Rubber & tire processing

Features/Benefits:
• Compact, proven design that represents our long-term experience in hydraulics - increases reliability
• Robust all-steel design - important functional inner parts are hardened
• Poppet and seat are grinded - practically no leakage
• Short delivery time - no warehousing necessary

Applications:
• Suitable for general hydraulic applications
• General presses
• Machine tools
• Injection molding
• Blow molding
• Tire presses

Technical info:
The directional control valve type D1SE is equipped with a wet pin armature solenoid, drain free tapered poppet. Due to the 3/2 way design, port A is either connected with P or discharged in the tank. The neutral position (solenoid not activated) is taken automatically by a return spring. This position remains until the solenoid is energized.

The valve poppet including activation lever and the armature of the solenoid are located in the pressurized oil chamber of connection T. The valve poppet is designed such that there can be no differential area in its axial operational direction (opening, closing). Thus it is statically pressure-balanced so that the valve can be switched in both flow directions even under pressure.
Actuation Type: Solenoid
Body Material: Steel
Connection Type: Connector as per EN 175301-803
Division: Hydraulic Valve Systems Division Europe
Flow Rate: 20
For Fluid Type: Hydraulic Oil According to DIN 51524
Function: 2-way
Input Voltage: 24 V DC
Maximum Flow Rate: 20
Maximum Operating Pressure: 350
Maximum Operating Temperature: 60
Minimum Operating Temperature: -20
Mounting Position: Unrestricted, Preferably Horizontal
Mounting Type: Subplate
Operation Type: Direct
Port Connection: NG06 / CETOP 03
Product Series: Directional Control Valve
Seal Material: NBR
Solenoid Connection: Connector As Per EN 175301-803
Spool Code: 83
Weight: 1.5

Technical specifications


Attributes
TypeDirectional Control Valve
Show UNSPSC/ECL@SS
£ 765.73 excl. VAT
/ Each
£ 918.88 incl. VAT
  • Usually arrives within 14 working days