LEGRIS BALL VALVE 0437 13 21


Valve Female In-Line BSPP 437

References
parker legris:0437 13 21
rubix:133A4053
ean:0820099140056
0437 - IN-LINE DOUBLE FEMALE VENTED, BSPP
brand logo
Technical specifications

Product details : LEGRIS BALL VALVE 0437 13 21


In-line ball valve for opening and closing a fluid system.
It is possible to add a padlock for securing the ball valve and thus preventing potentially dangerous, unwanted operation.
- full flow
- optimum sealing due to compensating 'O' rings
- excellent resistance to scaling due to ball seal configuration
Universal series, available from 1/4' to 1' parallel thread.

Technical specifications


Attributes
Logistic Weight510 g
Package weight1056 g
Type437
90 mm
90 mm
Show UNSPSC/ECL@SS
£ 103.17 excl. VAT
/ Each
£ 123.80 incl. VAT
  • Usually arrives within 14 working days