References
SMC:VP342-BD-02A-Q
Rubix:109A8091
EAN:3618034808539

Product details : SMC VP342-BD-02A-Q SOLENOID VALVE
High flow capacity: Cv1.0 (VP300), Cv2.3 (VP500),Cv4.0 (VP700). Low power consumption: 1.8W(DC).Can be used as circuit selector or isolating valve. Switchable from normally closed to normally open.vacuum operation: down to -101.2kPa.
Technical specifications
Attributes
| Logistic Weight | 198 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 89.74 excl. VAT
/ Each
£ 107.69 incl. VAT
- Delivery usually within ( 29 ) days