References
SMC:VV5Q11-06C4FU0-Q
Rubix:2602920
Manufacturer :VV5Q11-06C4FU0-Q

Documents
Product details : SMC VV5Q11-06C4FU0-Q MANIFOLD BASE
VQ distributors are perfect for applications that require high speeds, frequent operation, stable response time and long lifespan. Innovative assembly methods allow distributors to be changed without having to completely disassemble the base. Built-in instant couplings reduce connection time and maintenance.
VV5Q11-F,1000 Series, Base Mounted Manifold, Plug-in Type, D-sub Connector
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 61x126x75 mm |
|---|---|
| Logistic Weight | 360 g |
| Type | d sub connector |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 196.94 excl. VAT
/ Each
£ 236.33 incl. VAT
- Delivery usually within ( 8 ) days