SMC VQZ115R-5G1-M5-PR-Q 3 PORT SOLENOID VALVE BODY PORTED


3/2-way solenoid valve VQZ series

References
smc:VQZ115R-5G1-M5-PR-Q
rubix:2609741
brand logo
brand logo
Technical specifications
Type3/2-way valve
See all Specifications

Product details : SMC VQZ115R-5G1-M5-PR-Q 3 PORT SOLENOID VALVE BODY PORTED


Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
•Fluid: air, inert gas
•Operating pressure range: 0.1 - 0.7MP
•(high pressure style 1.0MPa)
•0.2mm² (poppet)
•Coil rated voltage: 12, 24VDC;
•100, 110, 200, 200VAC
•Response time ms 2 : standard 1W 10 or less;
•high pressure 1W, low wattage and AC 13 or less

Function: R (External Pilot)
Coil Voltage: 5 (24VDC)
Electrical Entry: G (Grommet)
Manual Override: Non-locking Push Style
Port Size: M5 Thread
Model: PR (Single Unit Type)
Option: None
CE Compliant: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight25 g
Type3/2-way valve
Show UNSPSC/ECL@SS
£ 72.96 excl. VAT
/ Each
£ 87.55 incl. VAT
  • Delivery usually within ( 4 ) days