FESTO 525188 SOLENOID VALVE MHE4-M1H-3/2G-1/4-K
Solenoid valve MHE4-M1H
See technical informationSee documentsReferences
Festo:MHE4-M1H-3/2G-1/4-K
Rubix:108A0779
Manufacturer :525188
EAN:4052568161538

Technical specifications
| Type | application-specific directional control valve mh2, mh3, mh4 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 525188 SOLENOID VALVE MHE4-M1H-3/2G-1/4-K
Solenoid valve MHE4-M1H-3/2G-1/4-K with cable Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=18 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x45x80 mm |
|---|---|
| Logistic Weight | 313,8 g |
| Type | application-specific directional control valve mh2, mh3, mh4 |
| Number of Ports | 3 |
| Volume flow rate | 400 l/min |
Show UNSPSC/ECL@SS
£ 96.10 excl. VAT
/ Each
£ 115.32 incl. VAT
- Delivery usually within ( 2 ) days