3M 46550 ADHESIVE TRANSFER TAPE TRANS 50MMX55M 0.05MM
3M™ Adhesive Transfer Tape 465 Clear 19 mm x 55 m
See technical informationSee documentsReferences
3M:46550
Rubix:4511610
Manufacturer :7000042429
EAN:5010027115477

Technical specifications
| Width | 50 mm |
|---|---|
| Length | 55 m |
| Material | acrylic (adhesive), densified kraft paper (liner) |
Documents
Product details : 3M 46550 ADHESIVE TRANSFER TAPE TRANS 50MMX55M 0.05MM
50µm adhesive transfer tape with easy liner release for manual or hand applications. Fibered adhesive transfer tape..
Apply to printing applications such as splicing, core starting, flexo and laminating.
High tack, excellent adhesion to most paper stocks. Good low temperature performance and peel strength on many surfaces..
Achieve a great balance of high initial adhesion (quick stick) and good shear holding power.
Apply to printing applications such as splicing, core starting, flexo and laminating.
High tack, excellent adhesion to most paper stocks. Good low temperature performance and peel strength on many surfaces..
Achieve a great balance of high initial adhesion (quick stick) and good shear holding power.
3M™ Adhesive Transfer Tape 465 is a 50µm high tack acrylic adhesive 400 with 90µm #60 densified kraft paper liner.
Applications
3M™ Adhesive Transfer Tape 465 is a 50µm high tack acrylic adhesive 400 with 90µm #60 densified kraft paper liner.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 264x274x274 mm |
|---|---|
| Package weight | 9154 g |
| Width | 50 mm |
| Length | 55 m |
| Material | acrylic (adhesive), densified kraft paper (liner) |
| Thickness | 0.05 mm |
| Colour | colourless |
| Tape type | transfer tape |
Show UNSPSC/ECL@SS
£ 44.33 excl. VAT
/ Each
£ 53.20 incl. VAT
- Delivery usually within ( 13 ) days