TESA 04934-00000-00 TAPE


tesa® 4934 Double-sided Fabric Tape

References
tesa:4934 25M 25MM WHITE
rubix:240A6905
manufacturer :04934-00000-00
ean:4005800083518
brand logo
brand logo
Technical specifications
Width25 mm
Length25 m
See all Specifications

Product details : TESA 04934-00000-00 TAPE


tesa® 4934 is a double-sided mounting tape, ideal for a wide range of industrial applications. With a total thickness of 200 µm, the tape is made up of a cloth backing and a synthetic rubber adhesive system, as well as a glassine liner. The double-sided tape is temperature resistant up to 60°C for a limited amount of time and can withstand high humidity. tesa® 4934 performs best in indoor applications, for example, carpet laying. The synthetic rubber adhesive has a very high tack and short dwell, it is solvent free and is well suited for rough and uneven surfaces. tesa® 4934 has a flexible backing and can be torn by hand.
tesa® 4934 Double-sided Fabric Tape / High tack / Short dwell time / Mounting / Hand-tearability / Solvent-free / Flexile / Suitable for rough surfaces

Strengths

* The synthetic rubber adhesive is solvent free.
* tesa® 4934 is a general purpose mounting tape.
* tesa® 4934 is easily hand tearable.

Applications

*tesa® 4934 performs best in indoor mounting applications *The flexible cloth backing is conformable and thus suitable for adhesion to rough or fibrous surfaces, for example, during carpet laying*The tape is hand-tearable

Technical specifications


Attributes
Logistic Weight9113,55 g
Width25 mm
Length25 m
Materialcloth
Thickness0.2 mm
Colourother
Show UNSPSC/ECL@SS
£ 5.70 excl. VAT
/ Each
£ 6.84 incl. VAT
  • Usually arrives within 14 working days