3M™ Adhesive Transfer Tape 950
Width | 100 mm |
---|---|
Length | 55 m |
Packaged dimensions (D x W x H) | 324x324x324 mm |
---|---|
Package weight | 16277 g |
Width | 100 mm |
Length | 55 m |
Material | Densified Kraft Paper (Liner) |
Colour | Other |
Tape type | Transfer tape |
Usually arrives within 14 working days