3M 16115 PPS CUP & COLLAR MINI 170ML 1 KIT


3M PPS Measuring cup and clamping ring, Mini (170 ml), PN16115

References
3m:16115
rubix:4507878
manufacturer :7000032382
ean:4046719211531
brand logo
brand logo
Technical specifications
TypeGraduated cup
See all Specifications

Product details : 3M 16115 PPS CUP & COLLAR MINI 170ML 1 KIT


  • These rigid buckets and collars can accommodate coatings for the 3M PPS (Paint Preparation System)
  • The 3M PPS system is an all-in-one disposable solution designed to measure, mix, filter and spray paint materials
  • ./li>
  • This system enables the paint specialist to continuously spray a product at a 90° angle to the part, regardless of the part's orientation (even if it's turned upside down)
  • The 3M PPS system reduces the amount of solvents by up to 70% compared with conventional gravitation cups, and by up to 90% with PPS and 3M Accuspray

Our range of rigid 3M PPS cups and collars can hold flexible 3M PPS (Paint Preparation System) coatings. Available in four sizes, they allow the specialist to easily measure, mix, filter and spray paint materials.

Technical specifications


Attributes
Packaged dimensions (D x W x H)128x80x80 mm
Package weight94,6 g
TypeGraduated cup
Show UNSPSC/ECL@SS
£ 15.62 excl. VAT
/ Each
£ 18.74 incl. VAT
  • Usually arrives within 14 working days