References
ProDec:PMPC001
Rubix:276A9477
EAN:5019200323227
Product details : PRODEC PMPC001 500ML FLEXIBLE MIXING BOWL
This handy mixing bowl is made from flexible rubber material so there is no need to scrape out the last bits of filler or wash it down the drain - simply let it dry, flex the bowl and crack it neatly out. Ideal for mixing up to 500ml at a time, with markings on the inside and outside so you can keep track of how much water you're adding, it has been specifically designed to enable up to 3" filling knives to stand in its base without touching the sides.
Handy mixing bowl ideal for mixing up to 500ml of powder fillers, plaster, grout, adhesives, paint and more
Flexible rubber material makes it easy to break up/crack out dried filler and easy to clean off any residue with warm water
500ml capacity marked by both internal and external graduations for accurate measuring of water
Wide enough at its base for a 3" filling knife or filling blade
Technical specifications
Attributes
| Type | mixing bowl |
|---|
Show UNSPSC/ECL@SS
£ 3.46 excl. VAT
/ Each
£ 4.15 incl. VAT
- Usually arrives within 14 working days




