NORGREN 2622200000000000 4/2 G1/4 SOLENOID VALVE
4/2 Solenoid Valve
See technical informationSee documentsReferences
IMI Norgren:2622200000000000
Rubix:109A2763
Manufacturer :2622200000000000


Technical specifications
| Type | 4/2 indirect solenoid actuated spool valve |
|---|---|
| Type of coupling | g |
| Body material | aluminium |
Documents
Product details : NORGREN 2622200000000000 4/2 G1/4 SOLENOID VALVE
4/2-way valve-mono G1/4 without Magnet
Technical specifications
Attributes
| Type | 4/2 indirect solenoid actuated spool valve |
|---|---|
| Type of coupling | g |
| Body material | aluminium |
| Connection | din en 175301-803 |
| Min. Operation temperature | -10 °C |
| Max. Operation temperature | 60 °C |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 325.27 excl. VAT
/ Each
£ 390.32 incl. VAT
- Usually arrives within 14 working days