References
SMC:ITV2050-31F3N-Q
Rubix:124A2595

Product details : SMC ITV2050-31F3N-Q ELECTRO PNEUMATIC REGULATOR
Electro-pneumatic and electronic vacuum regulators control air/vacuum pressure steplessly in proportion to an electric signal. They are light weight in design with a bright and easy to read LED display.
Technical specifications
Attributes
| Type | electro-pneumatic regulator |
|---|---|
| Voltage | 26.4 V |
| Connection | g 3/8 (pf) |
| Min. Operation temperature | 0 °C |
| Max. Operation temperature | 50 °C |
| Min. service pressure | 0.05 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 502.21 excl. VAT
/ Each
£ 602.65 incl. VAT
- Delivery usually within ( 19 ) days