SMC EVK3120-BD-01F-Q 5 PORT SOLENOID VALVE
5/2 and 5/3 Electro distributor, Series VK3000
See technical informationReferences
SMC:EVK3120-BD-01F-Q
Rubix:2602678

Product details : SMC EVK3120-BD-01F-Q 5 PORT SOLENOID VALVE
The VK3000 series is a 5 port solenoid, direct poppet, rubber seal valve. It meets copper free specifications as all parts in contact with fluids are made of non-copper materials. A compact valve (width 18 x length 68mm), the VK3000 is available in a body ported or base mounted style.
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 78.07 excl. VAT
/ Each
£ 93.68 incl. VAT
- Delivery usually within ( 4 ) days