FESTO 151033 SOLENOID VALVE JMFH-5/2-D-3-S-C
Solenoid valve JMFH-5/2
See technical informationSee documentsReferences
Festo:JMFH-5/2-D-3-S-C
Rubix:107A5027
Manufacturer :151033
EAN:4052568116651

Documents
Product details : FESTO 151033 SOLENOID VALVE JMFH-5/2-D-3-S-C
Solenoid valve JMFH-5/2-D-3-S-C With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 891,2 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 4500 l/min |
Show UNSPSC/ECL@SS
£ 297.30 excl. VAT
/ Each
£ 356.76 incl. VAT
- Delivery usually within ( 6 ) days