SMC VS7-6-FG-D-3Z-Q SOLENOID VALVE

5/2 and 5/3 Electrodistributor ISO size 1 Series VS7-6

See technical information

References

SMC:VS7-6-FG-D-3Z-Q
Rubix:133A4129
Manufacturer :VS7-6-FG-D-3Z-Q
EAN:3618036542677
brand logo

Technical specifications

Typeelectrodistributor
Number of Ports5
See all Specifications

Product details : SMC VS7-6-FG-D-3Z-Q SOLENOID VALVE


5 port solenoid valve conforming to ISO Standard 5599-1
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).
•ISO Interface Solenoid Valve/Size 1
•Metal Seal
•Operating pressure: 0.1 to 1.0MPa

Area: Japan, Asia, Australia
Symbol: FG (2-position)
Solenoid: D (Double)
Voltage: 3 (24V DC)
Option: Z (Indicator Light w/Surge Voltage Suppressor)
Port Size: w/o Subplate
Thread: Rc (PT) (or w/o Subplate Type)
Connector: Connector
Q: Q (CE Approval)

Technical specifications


Attributes
Logistic Weight560 g
Typeelectrodistributor
Number of Ports5
Volume flow rate1476 l/min
£ 112.79 excl. VAT
/ Each
£ 135.35 incl. VAT
  • Delivery usually within ( 4 ) days