FESTO 14009 SOLENOID VALVE JMFH-5-1/4-S
Solenoid valve JMFH-5-1/4
See technical informationSee documentsReferences
Festo:JMFH-5-1/4-S
Rubix:215A1788
Manufacturer :14009
EAN:4052568112202

Documents
Product details : FESTO 14009 SOLENOID VALVE JMFH-5-1/4-S
Solenoid valve JMFH-5-1/4-S With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Width=30,5 mm, Valve size=30,5 mm, Standard nominal flow rate=1100 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 208x78x45 mm |
|---|---|
| Logistic Weight | 375 g |
| Type | valve tiger classic |
| Number of Ports | 5 |
| Volume flow rate | 1100 l/min |
Show UNSPSC/ECL@SS
£ 227.74 excl. VAT
/ Each
£ 273.29 incl. VAT
- Delivery usually within ( 6 ) days