SMC VS7-6-FJG-D-3N-Q SOLENOID VALVE
5/2 and 5/3 Electrodistributor ISO size 1 Series VS7-6
See technical informationReferences
SMC:VS7-6-FJG-D-3N-Q
Rubix:110A1320
Manufacturer :VS7-6-FJG-D-3N-Q
EAN:3618036542448

Product details : SMC VS7-6-FJG-D-3N-Q SOLENOID VALVE
5 port solenoid valve conforming to ISO Standard 5599-1
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).
VS7-6, ISO Interface Solenoid Valve, Metal Seal, Size 1
Technical specifications
Attributes
| Logistic Weight | 635 g |
|---|---|
| Type | interface solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Pressure range | 0,1/1 mpa |
Show UNSPSC/ECL@SS
£ 133.31 excl. VAT
/ Each
£ 159.97 incl. VAT
- Delivery usually within ( 8 ) days