FESTO 575692 SOLENOID VALVE

Solenoid Valve

See technical informationSee documents
References
Festo:VUVS-L20-P53E-MZD-G18-F7-1C1
Rubix:391A9856
Manufacturer :575692
EAN:4052568224141
VUVS-L20-P53E-MZD-G18-F7-1C1 Solenoid valve
Technical specifications
Typevalve vuvs
Number of Ports5
See all Specifications
Documents

Product details : FESTO 575692 SOLENOID VALVE


In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.

Strengths

Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction

Technical specifications


Attributes
Logistic Weight286,4 g
Typevalve vuvs
Number of Ports5
Volume flow rate600 l/min
Show UNSPSC/ECL@SS
£ 99.57 excl. VAT
/ Each
£ 119.48 incl. VAT
  • Delivery usually within ( 6 ) days