SMC VS7-6-FPG-D-3Z-Q ISO STANDARD SOLENOID VALVE
5/2 and 5/3 iso size 1 solenoid valve VS7-6 series
See technical informationReferences
SMC:VS7-6-FPG-D-3Z-Q
Rubix:110A0461
Manufacturer :00089976
EAN:3618036542387

Product details : SMC VS7-6-FPG-D-3Z-Q ISO STANDARD SOLENOID VALVE
The dimensions of the SMC VS7 series comply with ISO interface sizes 1 and 2. The metal-to-metal seal allows the valve to be used with dry, non-lubricated air, while still offering a long service life. The VS7 is available in 2 or 3 positions, single or bistable. Subbases are available with a wide variety of functions and connections.
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
| Voltage | 24 V |
| Pressure range | 0,1/1 mpa |
Show UNSPSC/ECL@SS
£ 203.83 excl. VAT
/ Each
£ 244.60 incl. VAT
- Delivery usually within ( 19 ) days