References
Festo:VABM-L1-14HWS2-G14-24-GR
Rubix:391A7154
Manufacturer :8058347
EAN:4052568288914

Documents
Product details : FESTO 8058347 MANIFOLD RAIL
VABM-L1-14HWS2-G14-24-GR connection strip
Technical specifications
Attributes
| Type | manifold rail |
|---|---|
| Number of Ports | 24 |
| Max. service pressure | 10 bar |
| Material | aluminium |
| Pressure range | -0,9...10 |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 516.42 excl. VAT
/ Each
£ 619.70 incl. VAT
- Delivery usually within ( 11 ) days