SMC ECVISO-1J SOLENOID VALVE
5/2 and 5/3 iso size 2 solenoid valve VS7-8 series
See technical informationReferences
SMC:ECVISO-1J
Rubix:393A4134
Manufacturer :ECVISO-1J

Product details : SMC ECVISO-1J SOLENOID VALVE
The dimensions of the SMC VS7 series comply with ISO interface sizes 1 and 2. The metal-to-metal seal allows the valve to be used with dry, non-lubricated air, while still offering a long service life. The VS7 is available in 2 or 3 positions, single or bistable. Subbases are available with a wide variety of functions and connections.
Distributor
Technical specifications
Attributes
| Logistic Weight | 390 g |
|---|---|
| Type | 5/3 co iso 1 solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 137.99 excl. VAT
/ Each
£ 165.59 incl. VAT
- Delivery usually within ( 8 ) days