FESTO 10166 SOLENOID VALVE JMFH-5-1/2
Solenoid valve JMFH-5-1/2
See technical informationSee documentsReferences
Festo:JMFH-5-1/2
Rubix:108A1164
Manufacturer :10166
EAN:4052568111670

Documents
Product details : FESTO 10166 SOLENOID VALVE JMFH-5-1/2
Solenoid valve JMFH-5-1/2 With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Standard nominal flow rate=4500 l/min, Operating pressure=2 - 8 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 245x100x60 mm |
|---|---|
| Logistic Weight | 1089,1 g |
| Type | valve tiger classic |
| Number of Ports | 5 |
| Volume flow rate | 4500 l/min |
Show UNSPSC/ECL@SS
£ 368.95 excl. VAT
/ Each
£ 442.74 incl. VAT
- In stock: Next day delivery