SMC EVZM450-F01-34B MECHANICAL VALVE
5/2 and 5/3 solenoid, mechanically controlled valve VZM400/500 series
See technical informationReferences
SMC:EVZM450-F01-34B
Rubix:109A5091
Manufacturer :EVZM450-F01-34B

Product details : SMC EVZM450-F01-34B MECHANICAL VALVE
The VZM series is a 5 port mechanical valve. It is compact in design with a large flow capacity (VZM400 10mm², VZM500 10,9mm²). The VZM is available in a metal or rubber spool style, with a variety of actuator choices and optional external pilot.
5/2 and 5/3 solenoid, mechanical control VZM400/500 series
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Type | 5/2 and 5/3 solenoids |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 73.25 excl. VAT
/ Each
£ 87.90 incl. VAT
- Delivery usually within ( 25 ) days