SMC VZM450-01-08 5 PORT MECHANICAL VALVE


5/2 and 5/3 solenoid, mechanically controlled valve VZM400/500 series

References
smc:VZM450-01-08
rubix:109A9639
brand logo
brand logo
Technical specifications
Type5/2 and 5/3 spool valves
See all Specifications

Product details : SMC VZM450-01-08 5 PORT MECHANICAL VALVE


The VZM series is a 5 port mechanical valve. It is compact in design with a large flow capacity (VZM400 10mm², VZM500 10,9mm²). The VZM is available in a metal or rubber spool style, with a variety of actuator choices and optional external pilot.
•Fluid: air, inert gas
•Operating pressure: 0.15 to 1.0MPa
•Ambient and fluid temp: -5° to 60°C (no freezing)
•Effective area (mm²): 10
•Port size: main valve Rc(PT) 1/8, pilot valve (EXH) M5x0.8

Body Option: 0 (Standard)
Style: 08 (Flip Toggle)
Suffix: None
Accessory: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x135x20 mm
Logistic Weight190 g
Type5/2 and 5/3 spool valves
Show UNSPSC/ECL@SS
£ 73.35 excl. VAT
/ Each
£ 88.02 incl. VAT
  • Delivery usually within ( 4 ) days