FESTO 159718 SOLENOID VALVE MN1H-5/2-D-2-FR-S-C
Solenoid valve MN1H-5/2
See technical informationSee documentsReferences
Festo:MN1H-5/2-D-2-FR-S-C
Rubix:107A5664
Manufacturer :159718
EAN:4052568127039

Documents
Product details : FESTO 159718 SOLENOID VALVE MN1H-5/2-D-2-FR-S-C
Solenoid valve MN1H-5/2-D-2-FR-S-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 684,2 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 130.12 excl. VAT
/ Each
£ 156.14 incl. VAT
- Delivery usually within ( 10 ) days