SMC SYJ7123-3DO-01F-Q-S 5 PORT SOLENOID VALVE

5/2 and 5/3 solenoid valve SYJ7000 series

See technical information
References
SMC:SYJ7123-3DO-01F-Q-S
Rubix:108A7527
brand logo
Technical specifications
Typesolenoid
Number of Ports5

Product details : SMC SYJ7123-3DO-01F-Q-S 5 PORT SOLENOID VALVE


The SYJ valve is an innovative combination of space-saving efficiency and superior performance, adding real value to this series. Whether used on a sub-base or as an individual valve, its slim profile increases design flexibility and reduces space requirements. The SYJ valve uses a low-power pilot design (0.5 watts as standard), which drastically reduces thermal heat generation. This improves performance, reduces operating costs, and enables direct control via PLC output relays. All SYJ valve electrical connections are available with indicator lights and circuit protection against overvoltage. SYJ series valves can be configured on sub-bases for sub-base mounting, or individually on sub-bases, offering a wide range of solutions to suit your engineering needs.

Technical specifications


Attributes
Typesolenoid
Number of Ports5
Show UNSPSC/ECL@SS
£ 62.05 excl. VAT
/ Each
£ 74.46 incl. VAT
  • Delivery usually within ( 30 ) days