FESTO 1492130 SOLENOID VALVE

Solenoid valve VZWF

See technical informationSee documents
References
Festo:VZWF-B-L-M22C-G1-275-E-1P4-6
Rubix:392A1076
Manufacturer :1492130
EAN:4052568235369
VZWF-B-L-M22C-G1-275-E-1P4-6 Solenoid valve
Technical specifications
Typesolenoid valve vzwf
Number of Ports2
See all Specifications
Documents

Product details : FESTO 1492130 SOLENOID VALVE


The force pilot operated pneumatic valves VZWF control high pressures with high nominal diameters using relatively small solenoids, even in closed media circuits with no differential pressure

Strengths

  • High flow rates
  • Large nominal diameters with relatively small solenoids
  • No differential pressure required
  • Can also be used in vacuum technology

Technical specifications


Attributes
Logistic Weight1313,8 g
Typesolenoid valve vzwf
Number of Ports2
Show UNSPSC/ECL@SS
£ 152.85 excl. VAT
/ Each
£ 183.42 incl. VAT
  • Delivery usually within ( 11 ) days